Thomas and Betts 306 1 inch T&B® Tite-Bite® Malleable Iron Armored Cable Connector | Graybar Store
Thomas and Betts - 1 inch T&B® Tite-Bite® Malleable Iron Armored Cable Connector - 306
+ / - Hover over image to Zoom
Other Views

    1 inch T&B® Tite-Bite® Malleable Iron Armored Cable Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 306
    SKU: 88264007
    $8.00
    Checking Pricing
         
    KO Size (Inches):1 in.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 306
    • KO Size (Inches) 1 in.
    • Materials Malleable Iron
    • For Use With MC Cable
    Product Overview:
    Tite-Bite® connector for 1 inch armored cable. Connector is malleable Iron.