Thomas and Betts 143 T&B® Locknut, Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
Thomas and Betts - T&B® Locknut, Steel, Rigid/IMC Conduit, 1 in. - 143
+ / - Hover over image to Zoom
Other Views

    T&B® Locknut, Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 143
    SKU: 88263338
    $0.80
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 143
    • Type Locknut
    • Materials Steel
    Product Overview:
    Steel rigid/IMC locknut is 1 inch.