Thomas and Betts 224 1 Inch T&B® Plastic Insulated Bushing | Graybar Store
Thomas and Betts - 1 Inch T&B® Plastic Insulated Bushing - 224
+ / - Hover over image to Zoom
Other Views

    1 Inch T&B® Plastic Insulated Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: 224
    SKU: 88263705
    $0.74
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 224
    • Materials Plastic
    • Trade Size (Inches) 1 in.
    Product Overview:
    Plastic insulated bushing is 1 inch.