Thomas and Betts 1944 T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 1 in. | Graybar Store
Thomas and Betts - T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 1 in. - 1944
+ / - Hover over image to Zoom
Other Views

    T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1944
    SKU: 88263599
    $5.42
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1944
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron chase nipple is 1 inch with nylon insulation.