Thomas and Betts 677 T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 1 in. | Graybar Store
Thomas and Betts - T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 1 in. - 677
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 677
    SKU: 88265274
    $10.95
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 677
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron 3-piece coupling for 1 inch rigid/IMC conduit.