Thomas and Betts 844AL T&B® Chase Nipple, Aluminum, Rigid/IMC Conduit, 1 in. | Graybar Store
Thomas and Betts - T&B® Chase Nipple, Aluminum, Rigid/IMC Conduit, 1 in. - 844AL
+ / - Hover over image to Zoom
Other Views

    T&B® Chase Nipple, Aluminum, Rigid/IMC Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 844AL
    SKU: 88265408
    $5.14
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 844AL
    • Finish Electro-Plated Zinc
    • Materials Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    Aluminum chase nipple is 1 inch.