Thomas and Betts 5254AL Liquid Tight Connector, Aluminum, 90°, 1 in. | Graybar Store
Thomas and Betts - Liquid Tight Connector, Aluminum, 90°, 1 in. - 5254AL
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Aluminum, 90°, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5254AL
    SKU: 88264560
    $45.40
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5254AL
    • Bend (Degree) 90
    • Materials Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    1 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated