Thomas and Betts 3137 Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1 in. | Graybar Store
Thomas and Betts - Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1 in. - 3137
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3137
    SKU: 88264068
    $20.53
    Checking Pricing
         
    KO Size (Inches):1 in.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3137
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Finish Electro-Plated Zinc
    • KO Size (Inches) 1 in.
    • Materials Malleable Iron
    Product Overview:
    Tite-Bite® 90° connector for 1 inch armored cable. Connector is electro zinc plated malleable iron with thermoplastic insulation.