Crouse Hinds (Eaton) CGB395 SA Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.500 to 0.625 in., 1 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.500 to 0.625 in., 1 in. - CGB395 SA
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.500 to 0.625 in., 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB395 SA
    SKU: 88069166
    $23.52
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.5 to 0.625 in.
    Additional Features:Thread Length 0.688 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB395 SA
    • Type Strain Relief
    • Additional Features Thread Length 0.688 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 0.500 to 0.625 inches to 1 inch conduit hub. Connector is constructed of copper-free aluminum.