Bridgeport Fittings 432-SLTI Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1 in. - 432-SLTI
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 432-SLTI
    SKU: 97117348
    $9.07
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 432-SLTI
    • Materials Steel
    • Throat Type Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 1 inch liquidtight conduit. Connector is insulated. Connector is steel.