Arlington SL100 1 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket | Graybar Store
Arlington - 1 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket - SL100
+ / - Hover over image to Zoom
Other Views

    1 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket

    Manufacturer: Arlington
    Manufacturer #: SL100
    SKU: 91028931
    $2.39
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SL100
    • Type Sealing Locknut
    • Gasket Material Molded PVC
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin IN - India
    Product Overview:
    Steel rigid/IMC sealing locknut is 1 inch and has molded PVC gasket