Arlington 832RT Compression Coupling, EMT, Steel, Raintight, 1 in. | Graybar Store
Arlington - Compression Coupling, EMT, Steel, Raintight, 1 in. - 832RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Raintight, 1 in.

    Manufacturer: Arlington
    Manufacturer #: 832RT
    SKU: 22128372
    $2.90
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 832RT
    • Type Raintight
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression coupling for 1 inch EMT. Coupling is steel. Coupling is raintight.