Crouse Hinds (Eaton) LTK100 Liquid Tight Connector, Steel, Low Profile, Straight, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Liquid Tight Connector, Steel, Low Profile, Straight, 1 in. - LTK100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Low Profile, Straight, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK100
    SKU: 97218476
    $8.02
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK100
    • Materials Steel
    • For Use With Flexible Metallic Conduit
    Product Overview:
    Steel low profile flexible metallic conduit liquidtight connector is 1 inch.