Crouse Hinds (Eaton) 462 Set-Screw Coupling, EMT, Steel, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Coupling, EMT, Steel, 1 in. - 462
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, EMT, Steel, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 462
    SKU: 88073682
    $1.09
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 462
    • Materials Steel
    • For Use With EMT Conduit
    Product Overview:
    Steel set-screw coupling for 1 inch EMT.