Thomas and Betts TK113A Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 1 in. | Graybar Store
Thomas and Betts - Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 1 in. - TK113A
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TK113A
    SKU: 22046985
    $3.39
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TK113A
    • Brand Steel City
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Compression coupling for 1 inch EMT. Coupling is zinc plated steel.