Thomas and Betts XC 903 1 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat | Graybar Store
Thomas and Betts - 1 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat - XC 903
+ / - Hover over image to Zoom
Other Views

    1 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 903
    SKU: 88254670
    $11.31
    Checking Pricing
         
    Trade Size (Inches):1 in.
    KO Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 903
    • Connection Type Squeeze
    • Finish Zinc Plated
    • KO Size (Inches) 1 in.
    • Materials Malleable Iron
    Product Overview:
    1 in. Straight Squeeze Type Connector, Malleable Iron-Zinc Plated, Insulated. For use with Armored Cable/Flexible Metal Conduit.