Thomas and Betts NC303 Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1 in. | Graybar Store
Thomas and Betts - Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1 in. - NC303
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NC303
    SKU: 88254235
    $4.44
    Checking Pricing
         
    KO Size (Inches):1 in.
    Additional Features:Wire Size 0.34 to 0.94 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC303
    • Additional Features Wire Size 0.34 to 0.94 in.
    • Connection Type Clamp
    • KO Size (Inches) 1 in.
    Product Overview:
    Zinc die cast 2-screw connector for 0.180 to 0.640 inch non-metallic sheathed cable and 1 inch KO.