Thomas and Betts LT 593 Steel City® Liquid Tight Connector, Non-Metallic, 90°, Grey, 1 in. | Graybar Store
Thomas and Betts - Steel City® Liquid Tight Connector, Non-Metallic, 90°, Grey, 1 in. - LT 593
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Non-Metallic, 90°, Grey, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT 593
    SKU: 95027043
    $11.63
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT 593
    • Color Grey
    • Bend (Degree) 90
    • Brand Steel City
    • Materials Non-Metallic
    Product Overview:
    90° liquidtight connector for 1 inch flexible metallic liquidtight conduit. Connector is non-metallic.