Arlington 8412 SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 1 in., 1.2 in., Clamp with Insulated Throat | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 1 in., 1.2 in., Clamp with Insulated Throat - 8412
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 1 in., 1.2 in., Clamp with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 8412
    SKU: 25199937
    $8.14
    Checking Pricing
         
    Trade Size (Inches):1 in.
    KO Size (Inches):1 in.
    Connections:Clamp With Insulated Throat
    Additional Features:Maximum Opening 1.20 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8412
    • Connections Clamp With Insulated Throat
    • Additional Features Maximum Opening 1.20 Inch
    • Brand Snap2It
    • KO Size (Inches) 1 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Clamp-type connector for 1 inch MC cable has insulated throat. Connector is zinc die cast.