Ipex USA FA20 1 Inch Sceptor Rigid PVC Conduit Female Adapter | Graybar Store
Ipex USA - 1 Inch Sceptor Rigid PVC Conduit Female Adapter - FA20
+ / - Hover over image to Zoom
Other Views

    1 Inch Sceptor Rigid PVC Conduit Female Adapter

    Manufacturer: Ipex USA
    Manufacturer #: FA20
    SKU: 25186275
    $5.25
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # FA20
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin CA - Canada
    Product Overview:
    Female adapter for 1 inch PVC conduit.