Thomas and Betts PLG-3-RD 1 Inch Red•Dot® Zinc Close-Up Plug | Graybar Store
Thomas and Betts - 1 Inch Red•Dot® Zinc Close-Up Plug - PLG-3-RD
+ / - Hover over image to Zoom
Other Views

    1 Inch Red•Dot® Zinc Close-Up Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: PLG-3-RD
    SKU: 88221080
    $2.14
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PLG-3-RD
    • Materials Zinc
    • For Use With Weatherproof Boxes
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Zinc close-up plug is 1 inch.