Raco 1004 1 Inch Raco® Zinc Electroplated Steel Rigid/IMC Locknut | Graybar Store
Raco - 1 Inch Raco® Zinc Electroplated Steel Rigid/IMC Locknut - 1004
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Zinc Electroplated Steel Rigid/IMC Locknut

    Manufacturer: Raco
    Manufacturer #: 1004
    SKU: 88217406
    $1.70
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1004
    • Materials Zinc Plated Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc electroplated steel rigid/IMC locknut is 1 inch.
    Locknut has all steel construction that ensures mechanical protection. Locknuts are zinc electro plated for corrosion protection.