Raco 1824 1 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling | Graybar Store
Raco - 1 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling - 1824
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling

    Manufacturer: Raco
    Manufacturer #: 1824
    SKU: 88217699
    $59.26
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1824
    • Type RACO® Compression Coupling, Steel/Malleable Iron, Trade Size (Inches): 4 in, Throat Type: Non-Insulated
    • Materials Zinc Electroplated Steel and Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Compression coupling for 1 inch rigid/IMC conduit is zinc electroplated steel/malleable iron.