Raco 1044 1 Inch Raco® Zinc Electroplated Steel 1-Piece Knockout Seal | Graybar Store
Raco - 1 Inch Raco® Zinc Electroplated Steel 1-Piece Knockout Seal - 1044
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Zinc Electroplated Steel 1-Piece Knockout Seal

    Manufacturer: Raco
    Manufacturer #: 1044
    SKU: 88217422
    $1.98
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1044
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc electroplated steel 1-piece knockout seal for 1 inch opening.