Raco 1704 1 Inch Raco® Zinc Die Cast Raintight Insulated Hub | Graybar Store
Raco - 1 Inch Raco® Zinc Die Cast Raintight Insulated Hub - 1704
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Zinc Die Cast Raintight Insulated Hub

    Manufacturer: Raco
    Manufacturer #: 1704
    SKU: 88217667
    $30.49
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1704
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast raintight insulated hub for 1 inch rigid/IMC conduit.