Raco 1664 1 Inch Raco® Zinc Die Cast Chase Nipple | Graybar Store
Raco - 1 Inch Raco® Zinc Die Cast Chase Nipple - 1664
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Zinc Die Cast Chase Nipple

    Manufacturer: Raco
    Manufacturer #: 1664
    SKU: 88217657
    $3.06
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1664
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast chase nipple is 1 inch.