Raco 2024 1 Inch Raco® Steel EMT Set-Screw Coupling | Graybar Store
Raco - 1 Inch Raco® Steel EMT Set-Screw Coupling - 2024
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Steel EMT Set-Screw Coupling

    Manufacturer: Raco
    Manufacturer #: 2024
    SKU: 88217738
    $10.56
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2024
    • Materials Steel
    • For Use With EMT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel set-screw coupling for 1 inch EMT.