Raco 2204 1 Inch Raco® Malleable Iron 90° Squeeze Flex Connector | Graybar Store
Raco - 1 Inch Raco® Malleable Iron 90° Squeeze Flex Connector - 2204
+ / - Hover over image to Zoom
Other Views

    1 Inch Raco® Malleable Iron 90° Squeeze Flex Connector

    Manufacturer: Raco
    Manufacturer #: 2204
    SKU: 88217825
    $40.62
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2204
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° squeeze connector for 1 inch flexible metallic conduit. Connector is malleable iron.