Graybar Vendor LT-CONN-STR-1 Liquid Tight Connector, PVC, Straight, 1 in. | Graybar Store
Graybar Vendor - Liquid Tight Connector, PVC, Straight, 1 in. - LT-CONN-STR-1
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC, Straight, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-CONN-STR-1
    SKU: 95002398
    $3.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-CONN-STR-1
    • Materials PVC
    • For Use With Non-Metallic Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Straight liquidtight connector for 1 inch non-metallic liquidtight conduit. Connector is PVC.