Graybar Vendor FA-1 Adapter, Female, PVC Conduit, PVC, 1 in. | Graybar Store
Graybar Vendor - Adapter, Female, PVC Conduit, PVC, 1 in. - FA-1
+ / - Hover over image to Zoom
Other Views

    Adapter, Female, PVC Conduit, PVC, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FA-1
    SKU: 88285288
    $0.56
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FA-1
    • Type Female
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    Product Overview:
    Female adapter for 1 inch PVC conduit. Adapter is PVC.