Graybar Vendor CLAMP-PVC-1 Clamp, PVC Conduit, PVC, 1 in. | Graybar Store
Graybar Vendor - Clamp, PVC Conduit, PVC, 1 in. - CLAMP-PVC-1
+ / - Hover over image to Zoom
Other Views

    Clamp, PVC Conduit, PVC, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: CLAMP-PVC-1
    SKU: 93172315
    $0.60
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CLAMP-PVC-1
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Conduit clamp for 1 inch PVC conduit. Clamp is PVC.