American Fittings PIB100 1 Inch Polypropylene Insulated Bushing | Graybar Store
American Fittings - 1 Inch Polypropylene Insulated Bushing - PIB100
+ / - Hover over image to Zoom
Other Views

    1 Inch Polypropylene Insulated Bushing

    Manufacturer: American Fittings
    Manufacturer #: PIB100
    SKU: 25171404
    $0.21
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # PIB100
    • Materials Plastic
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulating bushing is 1 inch.