Arlington 902 1 Inch Plated Steel Snap-In Blank | Graybar Store
Arlington - 1 Inch Plated Steel Snap-In Blank - 902
+ / - Hover over image to Zoom
Other Views

    1 Inch Plated Steel Snap-In Blank

    Manufacturer: Arlington
    Manufacturer #: 902
    SKU: 90082703
    $0.69
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 902
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 1 in.
    • Country of Origin CN - China
    Product Overview:
    Plated steel snap-in blank for 1 inch opening.