Arlington 403 1 Inch Plated Steel Rigid/IMC Conduit Locknut | Graybar Store
Arlington - 1 Inch Plated Steel Rigid/IMC Conduit Locknut - 403
+ / - Hover over image to Zoom
Other Views

    1 Inch Plated Steel Rigid/IMC Conduit Locknut

    Manufacturer: Arlington
    Manufacturer #: 403
    SKU: 90095766
    $0.45
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 403
    • Type Conduit Locknut
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plated steel rigid/IMC conduit locknut is 1 inch.