Arlington 442 1 Inch Plastic Insulated Bushing | Graybar Store
Arlington - 1 Inch Plastic Insulated Bushing - 442
+ / - Hover over image to Zoom
Other Views

    1 Inch Plastic Insulated Bushing

    Manufacturer: Arlington
    Manufacturer #: 442
    SKU: 90095744
    $0.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 442
    • Materials Plastic
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulating bushing is 1 inch.