Robroy PRHLB38 1 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body | Graybar Store
Robroy - 1 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body - PRHLB38
+ / - Hover over image to Zoom
Other Views

    1 Inch, Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHLB38
    SKU: 88225811
    $85.96
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Shape:LB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHLB38
    • Body Type LB
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape LB
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated iron Form 8 Type LB conduit body with cover and gasket.