L. H. Dottie 1212D 1 Inch Nylon Snap-In Knockout Bushing | Graybar Store
L. H. Dottie - 1 Inch Nylon Snap-In Knockout Bushing - 1212D
+ / - Hover over image to Zoom
Other Views

    1 Inch Nylon Snap-In Knockout Bushing

    Manufacturer: L. H. Dottie
    Manufacturer #: 1212D
    SKU: 92110986
    $51.52
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1212D
    • Materials Nylon
    • Trade Size (Inches) 1 in.
    Product Overview:
    Nylon snap-in knockout insulating bushing is 1 inch.