Electri-Flex NMLT-23-1-90D Liquid Tight Connector, Nylon 6, 90°, Rated 125°C, 1 in. | Graybar Store
Electri-Flex - Liquid Tight Connector, Nylon 6, 90°, Rated 125°C, 1 in. - NMLT-23-1-90D
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon 6, 90°, Rated 125°C, 1 in.

    Manufacturer: Electri-Flex
    Manufacturer #: NMLT-23-1-90D
    SKU: 25466479
    $6.29
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NMLT-23-1-90D
    • Bend (Degree) 90
    • Materials Nylon
    • Throat Type Non-Insulated
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    90° liquidtight connector for 1 inch flexible non-metallic liquidtight conduit. Connector is nylon 6 and grey.