Bridgeport Fittings 432-NMLT Liquid Tight Connector, Non-Metallic, Straight, 1 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Non-Metallic, Straight, 1 in. - 432-NMLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Non-Metallic, Straight, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 432-NMLT
    SKU: 96021768
    $4.55
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 432-NMLT
    • Materials Non-Metallic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 1 inch liquidtight conduit. Connector is non-metallic.