Thomas and Betts LTC100-500 1 Inch Non-metallic Liguid Tight Conduit 500 Foot | Graybar Store
Thomas and Betts - 1 Inch Non-metallic Liguid Tight Conduit 500 Foot - LTC100-500
+ / - Hover over image to Zoom
Other Views

    1 Inch Non-metallic Liguid Tight Conduit 500 Foot

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC100-500
    SKU: 25202312
    $2,102.10
    Checking Pricing
         
    Size:1 in.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC100-500
    • Size 1 in.
    • Color / Finish Black
    Product Overview:
    1 Inch black non-metallic Type B commercial grade liquidtight conduit. (500 ft.)
    Fast installation, even in tight or cramped spaces. Smooth outer jacket uses material approved for outdoor use, is sunlight resistant and oil resistant. Smooth inner diameter allows easy wire pulling.