Crouse Hinds (Eaton) GLL3C 1 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C - GLL3C
+ / - Hover over image to Zoom
Other Views

    1 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 105°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL3C
    SKU: 89020807
    $8.84
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL3C
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with copper lug.