Crouse Hinds (Eaton) GLS3 Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1 in. - GLS3
+ / - Hover over image to Zoom
Other Views

    Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLS3
    SKU: 91033764
    $28.01
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLS3
    • Type Grounding Bushing
    • Installation Set-Screw/Threadless
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1 inch conduit. Set-screw bushing is insulated. Bushing is malleable iron with aluminum lug.