Robroy PREYS31 1 Inch Male/Female Hub Sealing Fitting | Graybar Store
Robroy - 1 Inch Male/Female Hub Sealing Fitting - PREYS31
+ / - Hover over image to Zoom
Other Views

    1 Inch Male/Female Hub Sealing Fitting

    Manufacturer: Robroy
    Manufacturer #: PREYS31
    SKU: 88225628
    $101.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:male/ female Hub
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PREYS31
    • Additional Features male/ female Hub
    • Materials PVC Coated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC coated steel; 1 inch male/female hub sealing fitting.