Milwaukee Tool 0756-22 1 Inch M28 Hammer Drill/Driver Kit | Graybar Store
Milwaukee Tool - 1 Inch M28 Hammer Drill/Driver Kit - 0756-22
+ / - Hover over image to Zoom
Other Views

    1 Inch M28 Hammer Drill/Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0756-22
    SKU: 25052898
    $1,125.62
    Checking Pricing
         
    No. of Pieces:7
    Chuck Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0756-22
    • Type Cordless Rotary Hammer Kit
    • Chuck Size 1 in.
    • No. of Pieces 7
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    M28 cordless Li-Ion SDS-Plus rotary hammer kit has 1400 RPM, 4700 BPM and 2.1 ft-lbs.
    Rotary Hammer Kit Includes:
    • M28 Cordless Rotary Hammer Kit
    • (2)M28 REDLITHIUM Battery Packs
    • 28V Charger
    • (1) Carrying Case
    • (1) Depth Rod
    • (1) Side Handle

    Rotary Hammer Features

    • 28 Volt High Power Reversible Motor Delivers 4,700 BPM And 2.1 FT-LB Of Impact Energy
    • Optimal Drilling Range In Concrete Is From 3/16 To 3/4 inch With A 1 inch Solid Bit Capacity And 2-1/2 inch Thin Wall Core Bit Capacity
    • Three Operating Modes - Hammer Drill, Drill Only, And Chipping
    • Soft-Grip Handle And Two Finger Reversible Trigger For Maximum Comfort