Ipex USA KSTB-20 1 Inch Low Profile Horizontal to Vertical ENT Transition Fitting | Graybar Store
Ipex USA - 1 Inch Low Profile Horizontal to Vertical ENT Transition Fitting - KSTB-20
+ / - Hover over image to Zoom
Other Views

    1 Inch Low Profile Horizontal to Vertical ENT Transition Fitting

    Manufacturer: Ipex USA
    Manufacturer #: KSTB-20
    SKU: 97193084
    $2.87
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KSTB-20
    • Materials PVC
    • For Use With ENT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon stubby form for 1 inch ENT conduit.