Crouse Hinds (Eaton) LT10090G SA Liquidator™ Liquid Tight, Connector, Copper Free Aluminum, Aluminum Lug, 90°, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight, Connector, Copper Free Aluminum, Aluminum Lug, 90°, 1 in. - LT10090G SA
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight, Connector, Copper Free Aluminum, Aluminum Lug, 90°, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT10090G SA
    SKU: 25512823
    $49.70
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT10090G SA
    • Type Liquidtight
    • Bend (Degree) 90
    • Brand Liquidator
    • Lug Type Aluminum
    • Materials Copper Free Aluminum
    Product Overview:
    90° liquidtight connector for 1 inch flexible metallic liquidtight conduit. Connector is copper free aluminum. Connector includes an aluminum grounding lug.