Ipex USA KTA20 1 Inch Kwikon® High-Impact PVC ENT Connector | Graybar Store
Ipex USA - 1 Inch Kwikon® High-Impact PVC ENT Connector - KTA20
+ / - Hover over image to Zoom
Other Views

    1 Inch Kwikon® High-Impact PVC ENT Connector

    Manufacturer: Ipex USA
    Manufacturer #: KTA20
    SKU: 95013745
    $6.76
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KTA20
    • Materials PVC
    • For Use With Cor-Line ENT Tubing
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    High-impact connector for 1 inch ENT conduit. Connector is PVC.