Hubbell Wiring Device - Kellems PS1009NBK SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 1 in. - PS1009NBK
+ / - Hover over image to Zoom
Other Views

    SwivelLok® Liquid Tight Connector, Nylon, Multi-Position, Black, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS1009NBK
    SKU: 88148201
    $17.70
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS1009NBK
    • Color Black
    • Bend (Degree) 0 to 90
    • Materials Nylon
    Product Overview:
    Connector for 1 inch flexible non-metallic liquidtight conduit. SwivelLok® connector is multi-position and liquidtight. Connector is black nylon.