Hubbell Wiring Device - Kellems H100 Liquid Tight Connector, Steel, Straight, 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Steel, Straight, 1 in. - H100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H100
    SKU: 88148064
    $6.95
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H100
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Liquidtight Conduit
    Product Overview:
    Straight liquidtight connector for 1 inch flexible liquidtight conduit. Connector is steel.