Hubbell Wiring Device - Kellems P100NGYA Liquid Tight Connector, Nylon, Straight, Grey, 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Nylon, Straight, Grey, 1 in. - P100NGYA
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, Straight, Grey, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P100NGYA
    SKU: 88148204
    $8.55
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P100NGYA
    • Color Grey
    • Bend (Degree) 0
    • Materials Nylon
    • Temperature Rating -30 to 225°F
    Product Overview:
    Straight liquidtight connector for 1 inch flexible non-metallic liquidtight conduit. Connector is grey nylon.